Buy more than* S$200* and get FREE SHIPPING

Scraper PRO-300

2.00 (1)
Purpose
For light work. Removing of dirt and fouling substances on surfaces such as glass, tile, P tile, wallpaper, cross paint. Chipping wrok possible., For light work. Removing of dirt and fouling substances on surfaces such as glass, tile, P tile, wallpaper, cross paint. Chipping wrok possible., For light work. Removing of dirt and fouling substances on surfaces such as glass, tile, P tile, wallpaper, cross paint. Chipping wrok possible., For light work. Removing of dirt and fouling substances on surfaces such as glass, tile, P tile, wallpaper, cross paint. Chipping wrok possible.
Blade Length (mm)
100, 100
Materials (Blade)
SK-2, SK-2
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Overall Length (mm)
300, 300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-716 10247237 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Glue sticks
2
From Japan
On 2014-08-21 20:58:45
Bolts in the lids part of the accessories got stuck into the palm and it hurts Grips Black may be better
This review is about item#10247237.

Related Products