Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Scraper PRO-600

3.00 (1)
Blade Length (mm)
100, 100
Materials (Blade)
SK-2, SK-2
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Overall Length (mm)
600, 600
Application
For light work. Removing of dirt and fouling substances on glass, tiles, and other surfaces, removing of P tiles, wallpaper, cross, paint. Chipping work is also possible., For light work. Removing of dirt and fouling substances on glass, tiles, and other surfaces, removing of P tiles, wallpaper, cross, paint. Chipping work is also possible., For light work. For scratching dirt, stain from glass and tiles. Also for peeling and chipping tiles, wall paper, cross, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-717 10247246 30.34 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Off accumulated mud in the interior of the container
3
From Japan
On 2013-12-05 11:27:03
Durability is a little worried, just like.
This review is about item#10247246.

Related Products