Buy more than* S$200* and get FREE SHIPPING

Handy Saw Alpha BIRD

5.00 (2)
Purpose
Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board
Sawtooth (wave / Scriber Gauge)
(Rough eyes) 14, (Coarse) 14
Sawtooth (wave/inch graduation)
24, 24
Blade Length (mm)
245, 245
Materials (Blade)
SK-5, SK-5
Blade Thickness (mm)
0.4, 0.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-441 10247325 27.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum plate cutting at the time of custom of motorcycle and car
5
From Japan
On 2016-05-23 23:59:59
A blade for aluminum cutting comes from the beginning. Although the replacement blade is high, it is slightly bad for the ball. The size is not too big, it's not too small, the body has enough rigidity. Since it is not a cheap building like other goods, I feel that I try to take care while using it hard. I think that this thing is good if you buy anything.
This review is about item#10247325.
3 mm thick iron square pipe cutting
5
From Japan
On 2015-01-17 03:10:08
I had to cut four 3 mm thick iron square pipes, so I cut it using Sandflex's replacement blade. It was made of aluminum, it was solid, lightly gripped, force was easy to hang, it was easy to cut. Good products were light, power entered, it was good. The included blade is thinned and aluminum etc can be cut quickly cleanly. I wish I could buy it sooner.
This review is about item#10247325.

Related Products