Buy more than* S$200* and get FREE SHIPPING

Scraper M Blade

5.00 (1)
Blade Length (mm)
50, 50
Materials (Blade)
SK-2, SK-2
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 K-713-B 10247377 8.36 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory work
5
From Japan
On 2014-05-23 13:12:58
Product is used every time without any problem. I think that durability is also normal.
This review is about item#10247377.

Related Products