Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Chalk

5.00 (1)
Purpose
For wood, iron, concrete., For wood, iron, concrete.
Diameter x Length L (phi mmxmm)
20x110
Weight (g/pc)
4.8
Material
Paraffin wax + clay + pigment
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 0418 10245417 2.64 SGD
In stock
Yellow 1PC 1 0419 10245426 2.59 SGD
In stock
White 1PC 1 0417 10245401 2.66 SGD
In stock
Blue 1PC 1 0420 10245435 2.64 SGD
In stock
Black 1PC 1 0416 10245392 2.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating furnace
5
From Japan
On 2016-04-21 21:02:02
It was thick and easy to use
This review is about item#10245401.

Related Products