Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Silk Yarn

5.00 (1)
Caution
* Thickness of the yarn is the approximate size, not an exact thickness., * Thickness of the yarn is the approximate size, not an exact thickness.
Yarn thickness (mm)
About 0.8
Dimensions (Width W x Height H) (mm)
(Card) 75x95
Length (m)
15
Material
Pure silk
Specification
Card winding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 119 10245496 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironwork daily general purpose work
5
From Japan
On 2015-08-13 09:47:25
To the current figure work. Satisfaction.
This review is about item#10245496.

Related Products