Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rebar Marker

4.50 (2)
Purpose
For bar arrangement pitch photography, For bar arrangement pitch photography
Length (mm)
50
Compatible
(Steel rod size) 13 mm - about 30 mm
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Bag(10PC) 1 1290 10245584 4.99 SGD
In stock
Pink 1Bag(10PC) 1 1291 10245593 4.99 SGD
In stock
Blue 1Bag(10PC) 1 1292 10245602 4.99 SGD
In stock
Orange 1Bag(10PC) 1 1293 10245611 4.99 SGD
In stock
White 1Bag(10PC) 1 1294 10245627 4.99 SGD
In stock
Green 1Bag(10PC) 1 1295 10245636 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rebar pictures of construction work
5
From Japan
On 2013-11-25 11:39:53
It was a very good feeling.
This review is about item#10245593.
During rebar inspection
4
From Japan
On 2012-08-27 11:55:09
I bought all colors, but the orange markers can only be seen as red, no matter who sees it. When actually using on the field at the site, I write it as red and use it. The size is also 5 cm and normal size. Even if it is cut in half, it became a feeling that I can use it sufficiently for photographs.
This review is about item#10245611.

Related Products