Buy more than* S$200* and get FREE SHIPPING

Color Chalk Line

Purpose
Auto winding chalk line, sealed type chalk line., Auto winding chalk line, sealed type chalk line.
Length (m)
30
Color
Orange
Material
Special processing nylon thread
...see all>
Product Options
ADD TO CART
Yarn thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About0.30 1PC 1 130 38042855 4.99 SGD
Shipped after 2018-01-23
About0.45 1PC 1 150 38042864 6.99 SGD
Shipped after 2018-01-23
About0.50 1PC 1 160 10245672 3.99 SGD
Shipped after 2018-01-23
About0.55 1PC 1 170 38042873 5.99 SGD
Shipped after 2018-01-23
About0.60 1PC 1 180 10245697 8.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products