Buy more than* S$200* and get FREE SHIPPING

Pocket chalk

4.00 (8)
Thread Length (m)
20
Weight (g)
89
TRUSCO Part Number
245-8845
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2150 10245776 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Black ink
3
From Japan
On 2018-03-16 20:35:43
Chalk sticking may not be very good one I think that it is suitable for price
This review is about item#10245776.
Draw a center line on the stage, draw parallels and perpendicular at the base pair, draw another curtain line
3
From Japan
On 2017-10-04 15:47:02
It is made for portable use, it is convenient to carry, but the line is too thin to be assimilated with the stage board and it is hard to see However, since it is necessary for the length of the line to be at least 20 m, it is impossible for a thick yarn structurally?
This review is about item#10245776.
Used when installing hardware of rain
4
From Japan
On 2017-07-25 14:53:04
This seems to be the best when using powder chalk. If it is compact and easy to powder, it does not matter if the inside cord is a bit more durable.
This review is about item#10245776.
Make a lid of U - shaped groove.
5
From Japan
On 2017-05-18 13:25:54
It is very easy to pull cutting lines and nailing lines and it is very helpful.
This review is about item#10245776.
To the work of the floor
5
From Japan
On 2015-05-12 11:39:40
It is easy to use.
This review is about item#10245776.
On site work
4
From Japan
On 2014-12-19 13:57:36
Because it is compact, it is okay not to bulk even in a waist bag or a tool box. It is handy without leaking powder.
This review is about item#10245776.
In the riff ohm of the house such as undercovering of the floor board ...
5
From Japan
On 2014-09-29 20:25:04
It can be done easily.
This review is about item#10245776.
Inking to existing building
3
From Japan
On 2014-08-22 14:20:57
I can use it to black out the existing building because it will not be left as soon as it disappears. Since the handle of the reel turns when pulling out Chalco, it is likely to fall by touching your hand. I think that it is still useful if the mechanism does not turn the handle when pulling out the reel (ratchet type etc).
This review is about item#10245776.

Related Products