Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuji Light Water String

5.00 (1)
Yarn thickness (mm)
About 0.80
Dimensions (Width W x Height H) (mm)
(Card) 88 x 105
Length (m)
100
Color
Yellow
Material
Polyethylene yarn
Application
For general measurement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Yellow 10245961 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Multipurpose
5
From Japan
On 2013-07-12 09:27:54
100 It may be a product that can not be supplied cheaply when placing a water yarn evenly and seeing it is not there. It can also be used normally without permission. I do not know the professional manufacturer, but I feel the name can be trusted.
This review is about item#10245961.

Related Products