Buy more than* S$200* and get FREE SHIPPING

Subcut String

5.00 (1)
Purpose
For general measurement, For general measurement
Yarn thickness (mm)
About 0.8
Length (m)
100
Color
Yellow
Material
Polyethylene yarn
Specification
[Y]Plastic frame With a cutter blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4111 10245986 1.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering construction projects etc.
5
From Japan
On 2017-02-08 15:53:05
Although I had purchased what I wound on paper up to now, it seems that there was nothing I could use until the end as threads tangled soon for outdoor use. Because of plastic winding, it seems that COSPA is very good.
This review is about item#10245986.

Related Products