Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bamboo Ink Pen

4.20 (5)
Overall Length (mm)
240
Material
Moso bamboo
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10246494 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During processing
5
From Japan
On 2017-12-14 16:13:52
It is about 20 mm smaller than what I used to everyday, but it is profitable at all !!!!! From now on I will take care of it here.
This review is about item#10246494.
When working
3
From Japan
On 2017-04-27 17:10:59
There was neither possible nor impossible, it was a general commodity. Thank you
This review is about item#10246494.
When marking out
3
From Japan
On 2016-12-02 14:33:23
I was told that the end of the inking stick was wrong and difficult to use. It was to say that something a little harder is better.
This review is about item#10246494.
Scribe
5
From Japan
On 2015-11-18 16:12:40
I bundled it with other items and made it unnecessary for freight. It is very normal breakfast.
This review is about item#10246494.
Scribe of steel frame
5
From Japan
On 2015-02-25 20:47:03
I was not able to find the black ink difference for the ironworks, but I could find it with a monotaro and it was saved.
This review is about item#10246494.

Related Products