Buy more than* S$200* and get FREE SHIPPING

Takumi Knock Type Pencil

3.67 (6)
Core Diameter (mm)
2
...see all
Product Options
ADD TO CART
Core Color Color Specification Weight (g) TRUSCO Part Number Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Color Specification Weight (g) TRUSCO Part Number Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (2H) - - 15 398-1959 - 1pc(s) 1 7796 48967597 5.64 SGD
In stock
Black (HB) Black (HB) Main body - - HB 1PC 1 7781 10246747 5.69 SGD
In stock
Black (2B) Black (2B) Main body - 398-1835 2B 1PC 1 7782 10246756 5.64 SGD
In stock
White White Main body - - - 1PC 1 7783 10246765 5.64 SGD
In stock
Red Red Main body - - - 1PC 1 7784 10246774 5.64 SGD
In stock
Pink Pink Main body - - - 1PC 1 7785 10246783 5.64 SGD
In stock
Yellow Yellow Main body - 398-1941 - 1PC 1 7794 10246862 5.64 SGD
In stock
Blue Blue Main body - - - 1PC 1 7780 10246731 5.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Building work marking
1
From Japan
On 2014-08-25 15:20:05
I did not buy it here, but the life of this product is very short. I think that it is better not to buy it until it is improved. Certainly the pen tip is made strong, but while using it the pen tip will come out of the main body and it will become unknockable. It seems that it can not bear the force of repeated knocking with the structure that the metal nib is just inserted in the plastic cylinder. It is certainly cheap, but even though I bought two books up to now it has been broken soon, it can not be helped that I can not use up the replacement core I bought separately. It is not something that accumulated because it will break during work.
It is a black ink on the construction site.
4
From Japan
On 2014-05-01 14:50:14
Previously, these products were only about lotling and the price was high, so it was a pain when breaking or losing it on site. The price is also cheap, I do not need to withhold even if it is used at the site, I think that it is very good as I think that it is a price that can be bought together.
This review is about item#10246747.
Sanitization of civil engineering work
5
From Japan
On 2013-09-11 12:53:02
If this level of usability at this price is a passing score. It is compact and enters into the pocket and leaves the core and it does not break even if putting it in the pocket. I use sharp pens other than Knock type and Knock type, but I use it properly according to the application. This pencil pen is useful with core cutting. I think that I will continue to buy somewhat even if it is subjected to strength. I think that the master who uses a pencil likes this pencil pen and places it again.
This review is about item#10246747.
I use it for the scribing of concrete, wood and iron.
3
From Japan
On 2010-09-07 15:42:40
The price is reasonable, but it is a disadvantage that the pen tip and the hand grip are weak.
This review is about item#10246756.
marking
5
From Japan
On 2009-11-26 09:57:00
As expected. It is a bit different from the pencil of stationery. I am happy that it is cheaper than home center.
This review is about item#10246862.
Stainless steel material, iron material, FRP,
4
From Japan
On 2009-09-08 23:49:21
It is easy to use, core printing is very good, I am glad that the strength of white is about HB, it fell as soon as it was a rough surface of iron material.
This review is about item#10246747.

Related Products