Buy more than* S$200* and get FREE SHIPPING

Takumi Knock Type Pencil For Lead Refilling

4.00 (6)
Caution
For "Takumi Knock Type Pencil" only, For "Takumi Knock Type Pencil" only
Purpose
For construction, For construction
Core Diameter (mm)
2
...see all>
Product Options
ADD TO CART
Core Color Core Hardness Color Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Core Hardness Color Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow - Yellow Refill - 1Pack(12PC) 1 7791 10246844 5.99 SGD
In stock
Black (HB) HB Black (HB) Replacement core - 1Pack(12PC) 1 7786 10246792 5.99 SGD
In stock
Black (2B) 2B Black (2B) Replacement core - 1Pack(12PC) 1 7787 10246801 5.99 SGD
In stock
White - White Replacement core - 1Pack(12PC) 1 7788 10246817 5.99 SGD
In stock
Red - Red Replacement core - 1Pack(12PC) 1 7789 10246826 5.99 SGD
In stock
Pink - Pink Replacement core - 1Pack(12PC) 1 7790 10246835 5.99 SGD
In stock
Blue - Blue Replacement core 398-1924 1Pack(12PC) 1 7792 10246853 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
To the steel frame etc.
4
From Japan
On 2017-05-25 16:11:51
Since 12 is also in the case, it will be lost soon, so it will be saved.
This review is about item#10246817.
Ink production of steel work
3
From Japan
On 2014-02-07 12:43:07
I often use it. The core is more easily broken than Mitsubishi UNI (red) and it is Moloy. Because it is inexpensive in terms of money and entered more, it is only to purchase. Used feeling as a white core is Steadler (high is good)> Fuqui (soft)> Takumi (cheap)
This review is about item#10246817.
Marking
5
From Japan
On 2014-02-02 14:59:48
It is saved because it is unable to print out pencils unexpectedly when it plunges and plunges into the next day. Because thin concrete can only be scraped off with a thin sharpener.
This review is about item#10246801.
Marking
3
From Japan
On 2014-01-15 20:10:42
Easy to break compared to black core (HB), early reduction of lead, slightly disappointing.
This review is about item#10246826.
White writing
4
From Japan
On 2013-02-19 10:29:59
I think that the core may be soft a little more.
This review is about item#10246817.
Marking and marking in surveying
5
From Japan
On 2012-06-18 21:35:14
Knock type pencil of the mechanism is short, I like it because it is easy to insert in the pocket. I am sorry because I do not sell easily at home centers or stationery stores.
This review is about item#10246792.

Related Products