Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grass Cutter

Hole Diameter (mm)
25.4
Cord Length (m)
5
Weight (g)
370
Specification
TAKUMI diamond type code built-in Body ABS + metal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9550 10247072 57.99 SGD
In stock
ADD TO CART

Related Products