Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Weight (g) Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Weight (g) Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Writing lines (round core) 2mm 23 H140xW20xD16 Pink 1PC 1 MA-10 60937861 -
Discontinued
[x]
Line (round wire) 2 mm - - White 1PC 1 MA-1 38043187 -
Discontinued
[x]
Line (round wire) 2 mm - - Yellow 1PC 1 MA-3 38043196 -
Discontinued
[x]
Line (round wire) 2 mm - - Red 1PC 1 MA-8 38043205 -
Discontinued
[x]
Line (round wire) 2 mm - - Green 1PC 1 MA-13 38043214 -
Discontinued
[x]
Line (round wire) 2 mm - - Blue 1PC 1 MA-15 38043223 -
Discontinued
[x]
Line (round wire) 2 mm - - Black 1PC 1 MA-18 38043232 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 1
1 star 5
Review Rating: 3.83
24 Customer Reviews
The reviews are automatic translation.
For marking
4
From Japan
On 2016-12-12 08:34:03
I watched car shop selling it and bought it. It is difficult to disappear and it stands out well.
This review is about item#60937861.
I used it for marking the check screw loose check.
5
From Japan
On 2016-08-11 06:18:32
It is convenient because you do not have to care about oil and are cheap. In the past, the value was also written in the body for the torque management of the race car (laugh)
This review is about item#60937861.
Outside work
5
From Japan
On 2016-08-05 16:29:16
We can use it as well as those of other manufacturers.
This review is about item#38043187.
Tappet position marking
5
From Japan
On 2016-07-25 15:47:04
It was more convenient than I thought I could write in various places.
This review is about item#38043196.
During machine maintenance
5
From Japan
On 2016-07-13 15:26:10
It is useful for marking but is easy to use
This review is about item#38043187.
Write on concrete
5
From Japan
On 2016-04-06 15:09:42
Easy to write because the ink is not faint
This review is about item#38043232.
marking
5
From Japan
On 2016-02-25 20:13:59
You do not have to erase even if you step on it
This review is about item#38043187.
During machine tool maintenance
5
From Japan
On 2015-11-09 21:37:33
It is good to write firmly on the oil surface such as screw tightening check and fitting mark at the time of assembly. It is also very nice to disappear.
This review is about item#38043187.
Fill in the control number of the kitchen knife
1
From Japan
On 2015-10-20 08:28:17
Fill in the control number of fish processing knives. Since it disappears while using it, I want you to produce markers that do not really disappear.
This review is about item#38043214.
Tire lettering
2
From Japan
On 2015-10-15 16:15:47
Many tire-specific markers are only white and expensive, so I tried using it for lettering of tires because many kinds of colors are drawing a lot of materials and can not be drawn. Because it is not exclusive to the tire or ink riding on the tire is bad, it took time to work. Drying of the pen tip quickly resulted in poor ink output, rather than writing directly with a pen, it was only possible to work with the feeling like putting ink on paper and painting with a pen tip. Once it dries it becomes rubbery, there are no cracks or peeling so far.
This review is about item#38043196.

Related Products