Buy more than* S$200* and get FREE SHIPPING

Soft color Pencil Holder

3.00 (3)
Core Diameter (mm)
3.8
...see all
Product Options
ADD TO CART
Color Accessories Product Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Product Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow One extra lead (body mounted) Yellow pencil holder Yellow 1PC 1 SCH3-H 10244857 3.31 SGD
Shipped after 2017-07-24
Blue One extra lead (body mounted) Blue pencil holder Blue 1PC 1 SCH15-H 10244884 3.27 SGD
Shipped after 2017-07-24
White Holder for bottle (mounted unit) - White 1PC 1 SCH1-H 10244841 3.27 SGD
Shipped after 2017-07-24
red Holder for bottle (mounted unit) - red 1PC 1 SCH8-H 10244866 3.24 SGD
Shipped after 2017-07-24
Black Holder for bottle (mounted unit) - Black 1PC 1 SCH18-H 10244875 3.24 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Work around
3
From Japan
On 2017-06-12 08:58:00
Easy to handle If it is a hard place you can rub it off with your finger It is hard but core is not trouble even in the summer
This review is about item#10244866.
Sanding with polished stones
2
From Japan
On 2015-11-20 09:35:17
I bought three but the two cores were broken inside.
This review is about item#10244884.
Used as a writing instrument for inspection check of in-house products. The purpose is coloring of workers.
4
From Japan
On 2013-11-30 11:34:08
Used as a substitute for Mitsubishi's Dermatograph (generic name: grease pencil). Because the core is thicker and more flexible than ordinary colored pencils, it is possible to write dark and clear characters. In Dharmato, it became difficult to use if it became short, and although I was using new things until the end, in the soft color pencil holder I can use the core, so it is economical. There is no garbage. Also, since this product has grip of silicone rubber, gloves are hard to slip.
This review is about item#10244857.

Related Products