Buy more than* S$200* and get FREE SHIPPING

Soft color Pencil Holder Extra Lead

4.67 (3)
Purpose
Available for many fabrics: concrete, metal, plastic, glass etc., Available for many fabrics: concrete, metal, plastic, glass etc.
Core Diameter (mm)
3.8
...see all>
Product Options
ADD TO CART
Product Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 pieces holder for Kawashinki Yellow 1Pack(4PC) 1 RSCH3-H 10244902 3.52 SGD
Shipped after 2017-11-20
- White 1Pack(4PC) 1 RSCH1-H 10244893 3.55 SGD
Shipped after 2017-11-20
- Red 1Pack(4PC) 1 RSCH8-H 10244911 3.55 SGD
Shipped after 2017-11-20
- Black 1Pack(4PC) 1 RSCH18-H 10244927 3.55 SGD
Shipped after 2017-11-20
- Blue 1Pack(4PC) 1 RSCH15-H 10244936 3.55 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as a sewing chakopen
4
From Japan
On 2017-09-06 17:55:38
It is easier to understand than ordinary chaco as powdery. However, in this summer the core is soft and decreasing is very fast. It is even better if there are variations in the hardness of the core like a normal pencil.
This review is about item#10244902.
Marking when stone is cut and polished
5
From Japan
On 2014-12-05 14:52:57
Everyone in the factory uses it. At one time a worker brought this and came to buy it at the opportunity because he said "Please buy it at the company because it is very good." Unexpectedly spread within the company. When I was out of stock the other day, several people asked me "Are you still?" I will continue to use it from now on.
This review is about item#10244911.
Scratch on aluminum profile
5
From Japan
On 2013-04-19 07:20:42
Clearly painted scribing can also be clearly done, and scribing after processing is also easy, so I am very satisfied.
This review is about item#10244893.

Related Products