Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil for Construction, 0.9mm

4.25 (8)
Compatible
0.9-mm replacement core
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 SP9Y-H 10244945 3.99 SGD
In stock
Red 1PC 1 SP9R-H 10244954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Marking
4
From Japan
On 2017-07-25 22:32:09
Previously, I bought it at a nearby home center, but recently I have not sold it, so it was good to be in monotaur.
This review is about item#10244945.
Scribble of pilot hole for drilling work
5
From Japan
On 2017-01-19 02:29:45
The work is easy because it is easy to hold and light !! ((^ _ ^;) ...
This review is about item#10244945.
Use for carpentry
4
From Japan
On 2016-10-02 14:17:05
It was good as it was hard to find things of 0.9 mm.
This review is about item#10244945.
Site notes
4
From Japan
On 2016-03-27 11:33:20
I want a grip.
This review is about item#10244945.
Carpentry work
5
From Japan
On 2014-08-01 17:01:00
Thickness suitable for corrosion
This review is about item#10244945.
Cut into lumber
4
From Japan
On 2013-12-04 15:07:11
It might be quite useful.
This review is about item#10244945.
Wood work
5
From Japan
On 2012-03-12 01:11:06
It is cheap and good. Even if it gets caught in the wood grain, the core does not break. I wish I could notice this product as soon as possible. The color is bad.
This review is about item#10244945.
During formwork processing and construction
3
From Japan
On 2011-06-04 13:57:36
The strength of the clip is insufficient. If you are singing for architectural use, I would like you to review the material of the clip.
This review is about item#10244945.

Related Products