Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil for Construction, 2.0mm

4.45 (11)
Caution
Use knock type pencil lead refilling 2.0mm, Use knock type pencil lead refilling 2.0mm
Purpose
Abailable on wood and concrete, Abailable on wood and concrete
Core Diameter (mm)
2.0
...see all>
Product Options
ADD TO CART
Core Color Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (2B) Gray 1PC 1 SP20G-H 10245006 6.99 SGD
In stock
Black (HB) Black 1PC 1 SP20B-H 10245015 6.99 SGD
In stock
Red Red 1PC 1 SP20R-H 10245024 6.99 SGD
In stock
White White 1PC 1 SP20W-H 10245033 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Picture background
5
From Japan
On 2017-09-21 15:17:48
Used for picture background. It's just fine as it is thick like a pencil. It takes less time to sharpen a pencil.
This review is about item#10245015.
Concrete, stone scribing
5
From Japan
On 2017-07-15 18:57:33
It is very convenient because it is hard to break because it is thick and does not need to be cut like a pencil.
This review is about item#10245024.
Scoring work
5
From Japan
On 2016-08-25 09:09:35
Very comfortable to write, you can write a smooth grading ○. Also, the score is also clear because it is in bold. Because of its moderate weight, you can not get your hands stuck for a long time.
This review is about item#10245024.
Marking out at the construction site
1
From Japan
On 2016-02-12 19:10:43
Failure occurs when the core is retracted into the main body on the second day of use. I do not drop it, give a shock, etc. While singing for construction, such a poor construction can not be talked about in general use. Writing instruments strongly recommend the stationery manufacturer's products.
This review is about item#10245015.
Working outside
5
From Japan
On 2015-10-24 20:44:56
Required outdoors
This review is about item#10245006.
Inking out etc.
5
From Japan
On 2015-02-11 15:45:05
It is good feeling that the core appears in the most natural feeling of the knock type chaper pen. It is surprisingly durable to knock with a light feeling. I think I will buy it again.
Wood pulp and sashimi
5
From Japan
On 2014-08-06 20:53:32
Until now I used a pencil, but it is light, it comes out with a push with one push, it is handy.
This review is about item#10245015.
Cornering of wood etc.
5
From Japan
On 2013-08-29 16:54:42
It is good to use, color is good, price is also inexpensive and very good.
This review is about item#10245015.
Sorcerer. Note memo etc.
4
From Japan
On 2011-06-07 16:09:27
The main body (plastic part) is torn Until now I have used 6 pieces, but all of the pen tip rips
This review is about item#10245015.
marking
5
From Japan
On 2009-11-26 09:58:03
As expected. It is a bit different from the pencil of stationery. I am happy that it is cheaper than home center.
This review is about item#10245024.

Related Products