Buy more than* S$200* and get FREE SHIPPING

Construction Mechanical Pencil Replacement Lead 2.0Mm

4.86 (7)
Purpose
Abailable on wood and concrete, Abailable on wood and concrete
Core Diameter (mm)
2.0
...see all
Product Options
ADD TO CART
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (2B) 1Pack(6PC) 1 R2B20-H 10245042 2.30 SGD
Shipped after 2017-08-21
Black (HB) 1Pack(6PC) 1 RHB20-H 35124616 2.32 SGD
Shipped after 2017-08-21
red 1Pack(6PC) 1 RA20-H 33042947 3.24 SGD
Shipped after 2017-08-21
White 1Pack(6PC) 1 RW20-H 35124625 3.27 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Mark on the construction site · Precautionary note
5
From Japan
On 2017-05-25 14:55:50
There was nothing else to mail it to, so it was saved.
This review is about item#33042947.
Write on site
5
From Japan
On 2015-11-20 17:26:22
It is difficult for the core to break and you can draw a draft line firmly. It does not become thick like a pencil and can be erased later, so the finish is good · Is it natural because it is a pencil pen? Very good use.
This review is about item#35124616.
Ink production
5
From Japan
On 2015-02-22 14:47:37
"Strong, yet smooth 2.0 mm core." I think that it is the original singing phrase.
This review is about item#10245042.
Used to mark wood
5
From Japan
On 2013-01-29 21:07:18
I use it for marking during wood processing. It is useful because it is 2B so it is handy.
This review is about item#10245042.
Use it for children's study
4
From Japan
On 2011-02-14 14:05:36
It's easy to write and adapts to hands. "
This review is about item#33042947.
Construction Skeleton
5
From Japan
On 2009-10-26 11:45:58
I think Monotaro is very cheap.
This review is about item#10245042.
Used for wire drawing of iron plate etc.
5
From Japan
On 2009-09-17 23:52:05
It is easy to use and very good
This review is about item#10245067.

Related Products