Buy more than* S$200* and get FREE SHIPPING

Construction Use Mechanical Pencil Spare Lead 2.0Mm Carbide Lead

3.33 (3)
Purpose
Abailable on wood and concrete, Abailable on wood and concrete
Core Diameter (mm)
2.0
...see all>
Product Options
ADD TO CART
Core Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
red red 1Pack(3PC) 1 RHA20-H 10245085 5.99 SGD
Shipped after 2018-04-23
Black (HB) Black 1Pack(3PC) 1 RHHB20-H 10245094 5.99 SGD
Shipped after 2018-04-23
White White 1Pack(3PC) 1 RHW20-H 10245103 5.99 SGD
Shipped after 2018-04-23
Blue Blue 1Pack(3PC) 1 RHBU20-H 10245112 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Inking out in construction work etc.
1
From Japan
On 2015-10-29 18:35:31
I would like you to write a larger number. "Three cemented carbide cores" and so on ...
This review is about item#10245085.
Scribing of steel materials
5
From Japan
On 2009-11-17 17:38:47
I also use the knock type pencil of the mechanism, but it is good that the core of Hueiki is harder to break. Hardness is just right. But the core is a bit short. I want you to make it a little longer.
This review is about item#10245103.
Used for wire drawing of iron plate etc.
4
From Japan
On 2009-09-17 23:53:34
I want you to soften slightly because it is a bit hard
This review is about item#10245103.

Related Products