Buy more than* S$200* and get FREE SHIPPING

For Construction Mechanical Pencil 2.0 Carbide Lead

3.86 (7)
Purpose
Abailable on wood and concrete, Abailable on wood and concrete
Core Diameter (mm)
2.0
...see all>
Product Options
ADD TO CART
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (HB) 1PC 1 SPH20B-H 10245121 12.99 SGD
In stock
Red 1PC 1 SPH20R-H 10245137 12.99 SGD
In stock
White 1PC 1 SPH20W-H 10245146 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Scribe to steel frame
1
From Japan
On 2018-04-21 22:33:29
Although I bought some of them, the holding of the inside got weak soon, the core bites into it. All things are the same. I want you to improve.
This review is about item#10245146.
Wood pulp and sashimi
5
From Japan
On 2014-08-06 20:48:06
It is extremely hard - I do not reduce the core usefully. I used a pencil until now, but it pushes my core out with one push.
This review is about item#10245146.
Fill in iron plate or tree
3
From Japan
On 2014-03-18 20:14:43
Although the texture is also very good with convenient products, I think that it is necessary to improve a little more because it seems that the coloring is thin. It may be hard to see for the elderly.
This review is about item#10245146.
Do-it-yourself
4
From Japan
On 2013-04-19 22:19:53
It is quite heavy compared to ordinary pen
This review is about item#10245137.
To concrete and piping outdoors
5
From Japan
On 2012-03-30 11:55:13
It is rugged and difficult to collapse, it is easy to use because it has moderate weight. I will purchase some on spare.
This review is about item#10245121.
Inking at the time of piping work, sanitizing with cutter putting etc.
4
From Japan
On 2011-12-19 19:19:36
It seems to be sturdy but heavy, it is planned to be used for outdoor inking, sometimes it is wet with rain.
This review is about item#10245146.
Used for wire drawing of iron plate etc.
5
From Japan
On 2009-09-17 23:58:01
The body is durable and easy to use
This review is about item#10245146.

Related Products