Buy more than* S$200* and get FREE SHIPPING

Rain Proof Marker

3.67 (3)
Caution
Stuff written on porous material like wood and concrete cannot be erased., Stuff written on porous material like wood and concrete cannot be erased.
Purpose
For the marking of watery or oily wood, metals, plastics, concrete, tile, etc., For the marking of watery or oily wood, metals, plastics, concrete, tile, etc.
Diameter (phi mm)
15
Length (mm)
125
...see all
Product Options
ADD TO CART
Color Ingredients Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Ingredients Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Wax, pigment 15x125 1PC 1 RM1-H 10245207 3.46 SGD
In stock
Yellow - - 1PC 1 RM3-H 10245216 3.46 SGD
In stock
Red - - 1PC 1 RM8-H 10245225 3.46 SGD
In stock
Black - - 1PC 1 RM18-H 10245234 3.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
inspection
1
From Japan
On 2015-08-17 20:37:39
Do I need cut thick, so that on the whiteboard.
This review is about item#10245207.
Use the marking of steel
5
From Japan
On 2014-07-15 13:24:05
Since the break Pokipoki in use, if there is a marker holder, please tell me. It seems there is not much holder of φ14mm, but ...
This review is about item#10245207.
Re-polishing of Tipped
5
From Japan
On 2013-11-23 20:32:26
Use it with marking on the tool you are wet water, but it is useful because it difficult to disappear, and wipe disappear
This review is about item#10245207.

Related Products