Buy more than* S$200* and get FREE SHIPPING

Blackboard White Marker, WaterResistant

4.33 (3)
Purpose
Only for water resistant blackboards, Only for water resistant blackboards
Line Width (mm)
2
Color
White
Ingredients
Alcohol-based inks
Specification
[Y]Round core
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM1-H 10245304 3.52 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When the waterproof construction
3
From Japan
On 2016-12-07 21:22:46
Character is easy to write, but the ink is useless thinned by thing. We want to unify a little more quality.
This review is about item#10245304.
Blackboard, PVC pipe, steel plate, used to put the mark of the dimensions of the casting.
5
From Japan
On 2015-05-13 04:22:36
PVC, even if the dirt in the face some oil, such as iron, is useful because it can be marked with just wipe quickly. When you no longer need so easily erasable we use anywhere without worrying.
This review is about item#10245304.
Such as the addition of menu
5
From Japan
On 2014-09-18 22:02:37
It is smooth and well easy to use visible.
This review is about item#10245304.

Related Products