Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bolt Clipper

JIS Standard
JIS B4643JQ0307057
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Overall Length (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Maximum Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Overall Length (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Maximum Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 315 - 2-0597 102-0501 (HRB80 diameter) 5 1PC 1 HA-300 10249793 41.99 SGD
In stock
750 770 - - - (HRB80 diameter) 13 1PC 1 HA-750 10249827 119.99 SGD
Shipped after 2018-05-01
250 233 - - - (HRB80 diameter) 4 1PC 1 HA-250(B) 10249784 19.99 SGD
In stock
600 620 - 2-0597 102-0561 (HRB80 diameter) 10 1PC 1 HA-600 10249811 119.99 SGD
In stock
450 480 1.5 2-0597 102-0544 (HRB80 diameter) 7 1PC 1 HA-450 10249802 62.99 SGD
In stock
ADD TO CART

Related Products