Buy more than* S$200* and get FREE SHIPPING

Clean Sanding Disc

Purpose
Plastic parts foundation treatment. Vehicles, boats, construction equipment baking finish repair.
Outer Diameter (mm)
127
Maximum Operating Speed (m/s [m/min])
79.8(4788)
Abrasive Type
Aluminum oxide
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all
Product Options
ADD TO CART
Weight (g) Base Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Base Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Paper (Cwt) Yellow 80 336-1233 1Box(50Sheet) 1 236U 10121623 66.53 SGD
In stock
- Paper (Cwt) Yellow 240 336-1292 1Box(50Sheet) 1 236U 10121684 65.82 SGD
In stock
- Polyester film Purple 800 336-1349 1Box(100Sheet) 1 360L 10121736 129.90 SGD
In stock
3 Polyester film Purple 1000 336-1357 1Box(100Sheet) 1 360L 10121745 129.90 SGD
In stock
- Paper (Cwt) Yellow 150 336-1268 1Box(50Sheet) 1 236U 10121657 73.42 SGD
Shipped after 2017-08-29
- Polyester film Purple 320 336-1314 1Box(100Sheet) 1 360L 10121702 139.90 SGD
Shipped after 2017-08-29
- Polyester film Purple 400 336-1322 1Box(100Sheet) 1 360L 10121711 139.90 SGD
Shipped after 2017-08-29
- Paper (Cwt) Yellow 100 336-1241 1Box(50Sheet) 1 236U 10121632 73.42 SGD
Shipped after 2017-08-29
- Polyester film Purple 280 336-1306 1Box(100Sheet) 1 360L 10121693 139.90 SGD
Shipped after 2017-08-29
- Paper (Cwt) Yellow 180 336-1276 1Box(50Sheet) 1 236U 10121666 73.42 SGD
Shipped after 2017-08-29
- Paper (Cwt) Yellow 220 336-1284 1Box(50Sheet) 1 236U 10121675 73.42 SGD
Shipped after 2017-08-29
- Paper (Cwt) Yellow 120 336-1250 1Box(50Sheet) 1 236U 10121641 65.82 SGD
In stock
- Polyester film Purple 600 336-1331 1Box(100Sheet) 1 360L 10121727 139.90 SGD
Shipped after 2017-08-29
ADD TO CART

Related Products