Buy more than* S$200* and get FREE SHIPPING

Pole Saw Blade

4.50 (2)
Blade Length (mm)
175, 175
Weight (g)
35, 35
Overall Length (mm)
200, 200
Accessories
Bolt, washer, nut, Head angle 22degree 30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.106 10230902 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pruning fruit trees
4
From Japan
On 2017-05-29 00:17:44
The pruning saw blades used for a long time became unable to cut, so I bought it for replacement. I got to feel comfortable to cut.
This review is about item#10230902.
I am doing the pruning work of the plant at the Silver Human Resource Center, as soon as I buy it, everyone is waiting for me to purchase as my friends share it.
5
From Japan
On 2015-06-11 16:17:15
Okatone pruned blanker is that friends are the best to use and easy to use ·
This review is about item#10230902.

Related Products