Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutting Scissors 60 Type

4.50 (4)
Blade Length (mm)
175
Weight (g)
1000
Overall Length (mm)
745
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.205 10230972 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Clipping of garden trees for business use
5
From Japan
On 2017-07-12 08:17:46
Usability Sharpness, as well as professional specifications are sufficiently clear.
This review is about item#10230972.
Planting trees
5
From Japan
On 2016-06-29 19:01:33
You can cut well. There is nothing special to say.
This review is about item#10230972.
Pruning Maki and Hiba tree
4
From Japan
On 2014-02-18 10:40:43
I wanted a short type with long cutting edge, so I cut it short and used it, but I can use it as thought of pruning near my body.
This review is about item#10230972.
Tree cutting
4
From Japan
On 2013-02-07 20:58:28
It is easy to use and also has a good sharpness but it is somewhat heavier than the previous one, so next time I would like to make the grab stick aluminum. Even Okagaki wish to take out aluminum objects.
This review is about item#10230972.

Related Products