Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Garden Thinning Scissors

4.57 (7)
Blade Length (mm)
45
Weight (g)
120
Overall Length (mm)
190
Material
(C) a higher shear steel, (pattern) carbon steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.207B 10230997 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Pine pruning work
4
From Japan
On 2017-08-16 21:35:02
I used it for pine pruning work, but I can freely use 3 fingers of hand with scissors, so working efficiency is good. I use it for silver pruning work but the same scissors from other people use for a long time, leather fasteners are extended and the cutting edge is open so I think that it is convenient for ordinary metal made storage.
This review is about item#10230997.
During pruning work
5
From Japan
On 2017-05-04 08:45:28
It is familiar to the fingers, easy to use, good sharpness, work may be pretty. Fixed skin, rubber or hard to use, easy to pin up, the next task is easy to do.
This review is about item#10230997.
It is used for tree pruning
3
From Japan
On 2017-05-03 18:28:12
When paying, it takes time and labor to fix the piece, leather, rubber or something is unfortunately unfortunate, fix the bracket is good next time to consider
This review is about item#10230997.
Garden tree
5
From Japan
On 2016-05-25 21:28:57
It fits your hands and it gently breaks well
This review is about item#10230997.
Landscaping, pruning work
5
From Japan
On 2014-10-23 17:59:10
Excellent sharpness, cutting edge also in narrow places, the edge is weak so do not cut withered branches
This review is about item#10230997.
Contracted from Silver Human Resource Center Garden tree pruning operation
5
From Japan
On 2014-09-30 21:46:59
Every year we use black pine and red pine from 30 to 40 pruning between June and December, but before we purchase this pine needle scissors, we used pruning pine as a scissors before book scissors We are doing. The teeth are thin and sharp, so they can cut to a sparse part, and you can also cut off pretty thick branches. Because of that, it is about 5 mm ahead of the scissors purchased at the end of August 2012, but it broke in September 2014, but we are very satisfied without being reluctant with sharp pine resin. There are no particular improvements.
This review is about item#10230997.
Pine pruning
5
From Japan
On 2014-02-18 10:36:38
Usability was better than garden shears. It is better that the stopper rubber is slightly softer.
This review is about item#10230997.

Related Products