Buy more than* S$200* and get FREE SHIPPING

Hedge Shear 55 Type Short Handle

4.50 (2)
Blade Length (mm)
145
Weight (g)
740
Overall Length (mm)
515
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.216 35259691 72.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2013-08-15 14:05:24
Both the feeling of use and the durability are satisfactory. Okaenzu brand is correct.
This review is about item#35259691.
Cutting of the garden tree
4
From Japan
On 2012-07-03 11:59:08
Because it is a short specification, it can be used by anyone like I thought it was very easy to handle.
This review is about item#35259691.

Related Products