Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Scissors 60 Gate Type Lightweight Type

4.50 (2)
Blade Length (mm)
175
Weight (g)
824
Overall Length (mm)
780
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.219 10231051 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As exclusive leaf cutting at the pruning of the planting trees
5
From Japan
On 2017-06-01 18:55:37
Light weight type was sold at Oka Hen, so I bought it immediately. I use it exclusively for leaf cutting.
This review is about item#10231051.
For cutting
4
From Japan
On 2015-10-28 16:44:45
I thought that it was "lightweight type" dare to ask, but I have stated that the material of the handle is thin and the blade is thin. Because I am 2 chome, I think I will use it for work that does not push too much, unlike so far.
This review is about item#10231051.

Related Products