Buy more than* S$200* and get FREE SHIPPING

Flower Shears Type D

5.00 (1)
Weight (g)
215
Overall Length (mm)
200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.221 10231076 54.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of pine
5
From Japan
On 2015-01-27 17:31:02
Since lighter than the A type, the pruning of pine uses a type D. However, because the cracks in the steering wheel, is short-lived than the A type.
This review is about item#10231076.

Related Products