Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting scissors 65 type

4.75 (4)
Blade Length (mm)
195
Weight (g)
1050
Overall Length (mm)
780
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.230 10231094 93.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Care of the garden
5
From Japan
On 2017-12-15 09:58:52
The scissors that I used until now become old, I bought it to carve the garden planting trees. I was able to clean up easily with a reasonable length with sharpness and edge. I think that it will take some time to become familiar with a newer but I hope I can patronize long.
This review is about item#10231094.
Fence hedge, Tamamono (Kinmokusei, Satsuki, Tsumugi kind) cloak
5
From Japan
On 2016-07-07 09:59:43
Because the same scissors used for 15 years worn out, I replaced them. I am working as a planting worker, making full use of this 65 type and Short 55 type. Sharpness is outstanding! If you care with rough grinding and finish grinding, you can use for 15 years is excellent, cost performance is very good.
This review is about item#10231094.
Work at home
5
From Japan
On 2013-11-25 11:24:38
We used cheap clippers so far, the blades do not fit tightly for that reason a force is needed uselessly, the tip of the leaf blade is damaged. Because it is not used frequently, I used to bear cheap stuff, but if it is this it will be finished cleanly comfortably.
This review is about item#10231094.
pruning
4
From Japan
On 2011-04-06 21:52:06
A bit later, it will not arrive. It is convenient when it is 65 type. Although slightly weight is worrisome.
This review is about item#10231094.

Related Products