Buy more than* S$200* and get FREE SHIPPING

Foraging Fruit Shears, Anti-Blade

4.20 (5)
Packing
Case
Weight (g)
100
Overall Length (mm)
162
Application
Mandarin oranges, oysters, vegetables, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.301 10231103 11.25 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Shaft cutting of fruits
5
From Japan
On 2016-07-30 19:15:02
It is a sharpness of stability because it is a traditional Okaagi product.
This review is about item#10231103.
Gardening work
5
From Japan
On 2015-10-08 20:11:39
It is Huan of Oka. It is safe, secure, sharpest.
This review is about item#10231103.
Mandarin orange
1
From Japan
On 2015-05-27 20:17:41
Today I used it for sweet summer oranges, but as soon as I lost or bent in the center, I could not complete opening and closing. There was a similar thing also in the item before purchase, which was the same, although I purchased it this time again. Recent things appear to be weak blades. I want you to use solid steel. Buy 2 pieces and spill the central part blade. How is the situation of the other person? Unfortunately we do not believe that the operation technology is bad because we have been doing for decades.
This review is about item#10231103.
pruning
5
From Japan
On 2014-05-14 19:10:40
Sharpness highest, stopper hard to apply
This review is about item#10231103.
Tomato Harvest
5
From Japan
On 2014-03-17 19:46:38
It is the same as purchasing at a specialty shop. I am satisfied because it can be delivered cheaply.
This review is about item#10231103.

Related Products