Buy more than* S$200* and get FREE SHIPPING

No.18 plywood bit

4.50 (2)
Flute Length (mm)
34
Overall Length (mm)
83
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Chuck Diameter (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Chuck Diameter (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 - 6.35 (hexagonal axis) 10.5 1PC 1 10.5 10250913 9.99 SGD
In stock
28 - 6.35 (hexagonal axis) 8.5 1PC 1 8.5 10250895 9.99 SGD
In stock
- - 6.35 (hexagonal axis) 15 1PC 1 15 10250947 12.99 SGD
In stock
- 252-1547 6.35(6 hexagonal shafts) 9 1PC 1 9 10250904 9.99 SGD
In stock
- 252-1563 6.35 (Hexagonal axis) 12 1PC 1 12 10250922 9.99 SGD
In stock
- - 6.35(6 hexagonal shafts) 14 1PC 1 14 10250931 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling work by stacking two 12 mm controllers
5
From Japan
On 2015-11-18 18:15:45
I shopping very well. I am very satisfied.
This review is about item#10250947.
Formwork construction
4
From Japan
On 2014-01-15 18:56:34
It is good
This review is about item#10250904.

Related Products