Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.20-E Hexagonal Shaft Drill For Iron Works

4.00 (4)
Purpose
For hole puncturing of iron, wood, aluminum, and acrylics
Flute Length (mm)
70
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Chuck Diameter (mm) Size (mm) Thinning Shape of Drills Blade Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Chuck Diameter (mm) Size (mm) Thinning Shape of Drills Blade Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0154 6.35 (hexagonal axis) 7.5 X-type thinning processing 7.5 403-0877 1PC 1 7.5 10251534 24.99 SGD
In stock
- 6.35 (hexagonal axis) 9.5 X-type thinning processing 9.5 403-0915 1PC 1 9.5 10251577 27.99 SGD
In stock
- 6.35(6 hexagonal shafts) 7 X type thinning processing 7 403-0869 1PC 1 7 10251525 19.99 SGD
In stock
- 6.35(6 hexagonal shafts) 8 X type thinning processing 8 403-0885 1PC 1 8 10251543 20.99 SGD
In stock
- 6.35 (Hexagonal axis) 8.5 X type thinning processing 8.5 - 1PC 1 8.5 10251552 23.99 SGD
In stock
- 6.35 (Hexagonal axis) 9 X type thinning processing 9 403-0907 1PC 1 9 10251561 24.99 SGD
In stock
- 6.35(6 hexagonal shafts) 10 X type thinning processing 10 403-0818 1PC 1 10 10251157 27.99 SGD
In stock
- 6.35 (Hexagonal axis) 10.5 X type thinning processing 10.5 403-0826 1PC 1 10.5 10718346 33.99 SGD
In stock
- 6.35(6 hexagonal shafts) 11 X type thinning processing 11 403-0834 1PC 1 11 10251595 36.99 SGD
In stock
- 6.35 (Hexagonal axis) 12 X type thinning processing 12 403-0842 1PC 1 12 10251604 41.99 SGD
In stock
- 6.35(6 hexagonal shafts) 13 X type thinning processing 13 403-0851 1PC 1 13 10251166 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Make a hole in the steel frame.
5
From Japan
On 2017-08-18 21:00:57
I used it in Impaku of 18v, but little by little, the hole was empty, I could use without breaking firmly without blurring. It is still a steel blade drill blade for the steel frame.
This review is about item#10251543.
Drilling operation
4
From Japan
On 2015-12-27 12:47:15
I bought it to drill with an impact wrench. You can use it enough.
This review is about item#10251157.
DIY etc. commonly used
3
From Japan
On 2014-02-11 17:16:07
So so
This review is about item#10251543.
Veranda repair
4
From Japan
On 2013-04-18 17:03:25
I used aluminum plate 3 mm thick but I think that it will be better to open it after opening the pilot hole with 3.4 mmw
This review is about item#10251561.

Related Products