Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No.7 Long Drill

4.71 (7)
Groove Length T (mm)
325
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 - - 6.5 6 - 1PC 1 6.0mm 35679131 20.99 SGD
In stock
400 - - 6.5 12 - 1PC 1 12.0mm 35679192 21.99 SGD
In stock
400 - - 6.5 10 408-1510 1PC 1 10.0mm 35679165 21.99 SGD
In stock
400 For use on through holes in wood 1-0241 6.5 11 408-1536 1PC 1 11.0mm 35679183 21.99 SGD
In stock
400 For use on through holes in wood 1-0241 6.5 13 408-1552 1PC 1 13.0mm 35679201 25.99 SGD
In stock
400 For use on through holes in wood 1-0241 10 30 408-1641 1PC 1 30.0mm 35679296 50.99 SGD
In stock
400 For use on through holes in wood 1-0241 6.5 8 408-1676 1PC 1 8.0mm 35679147 21.99 SGD
In stock
- For use on through holes in wood 1-0241 6.5 9 408-1684 1PC 1 9.0mm 35679156 21.99 SGD
In stock
- For use on through holes in wood 1-0241 - 24 408-1625 1PC 1 24.0mm 35679271 41.99 SGD
In stock
- For use on through holes in wood 1-0241 6.5 10.5 408-1528 1PC 1 10.5mm 35679174 21.99 SGD
In stock
- For use on through holes in wood 1-0241 - 21 408-1609 1PC 1 21.0mm 35679253 36.99 SGD
In stock
- For use on through holes in wood 1-0241 - 27 408-1633 1PC 1 27.0mm 35679287 82.99 SGD
In stock
- For use on through holes in wood 1-0241 - 15 408-1579 1PC 1 15.0mm 35679226 26.99 SGD
In stock
- For use on through holes in wood 1-0241 - 18 408-1595 1PC 1 18.0mm 35679244 29.99 SGD
In stock
- For use on through holes in wood 1-0241 - 13.5 408-1561 1PC 1 13.5mm 35679217 25.99 SGD
In stock
- For use on through holes in wood 1-0241 - 16 408-1587 1PC 1 16.0mm 35679235 45.99 SGD
In stock
- For use on through holes in wood 1-0241 - 22 408-1617 1PC 1 22.0mm 35679262 80.99 SGD
In stock
- For use on through holes in wood 1-0241 6.5 7.5 408-1668 1PC 1 7.5mm 10251701 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2017-03-24 22:27:37
It can be used with confidence in ordinary. I think that there is also a tendency and it is difficult to break.
This review is about item#35679201.
Wood hole
3
From Japan
On 2017-03-05 17:38:46
I am using an impact drill, but we have opened long holes without any problems,
This review is about item#35679235.
Drill a hole through the TV cable through the wall.
5
From Japan
On 2017-01-30 20:29:08
There was a wood part inside the panel, and I wanted to make a straight hole to the other side. It has enough length and good cost performance.
This review is about item#35679156.
Wood penetration for passing wiring
5
From Japan
On 2016-03-29 16:51:44
I think that it is okay to open smoothly. Even if the blade got worse due to a nail etc. <Even if it becomes useless, because the price is cheap, it gives up
This review is about item#35679165.
Drilling of logs
5
From Japan
On 2015-12-10 12:27:20
Very good
This review is about item#35679165.
Used to drill a hole through the wire
5
From Japan
On 2014-05-27 20:40:22
It is a shout. In order to pass the signal line of the interphone inside the wall, it is necessary to drill a hole in the pillar and purchase. A beautiful hole got through. I am very satisfied.
This review is about item#35679131.
For penetration of reinforced wood
5
From Japan
On 2013-06-16 01:55:27
The Onishi drill has a sense of stability and is easy to use. It is saved by cheap though it is made in Japan but it is a high quality item.
This review is about item#35679217.

Related Products