Buy more than* S$200* and get FREE SHIPPING

No.22 Hexagonal Shaft Dowel Drill

4.17 (6)
Purpose
For nib processing
Hole Depth (mm)
11.5
Overall Length (mm)
60
...see all
Product Options
ADD TO CART
Chuck Diameter (mm) Size (mm) Full Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Diameter (mm) Size (mm) Full Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 (hexagonal axis) 12 11.5mm 1PC 1 12mmFor 10251753 9.60 SGD
In stock
6.35 (Hexagonal axis) For 6.0 5.5mm 1PC 1 For 6 mm 10251717 9.60 SGD
In stock
6.35 (Hexagonal axis) For 8.0 7.5mm 1PC 1 For 8mm 10251726 9.60 SGD
In stock
6.35 (Hexagonal axis) For 9.0 8.5mm 1PC 1 For 9 mm 10251735 9.60 SGD
In stock
6.35(6 hexagonal shafts) For 10.0 9.5mm 1PC 1 For 10mm 10251744 9.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used to bond the wood
4
From Japan
On 2017-01-30 22:55:35
Very maneuverability compact and easy to handle also work very. So it is aligned relatively straight depth. However, so it is not enough depth to Dowel, now working with the drill.
This review is about item#10251744.
The decoration stand Dubbo kendama
5
From Japan
On 2016-08-04 23:21:33
It is expected. But it had noted the depth in the tape until now, is easy because it is exclusive goods. Above all hand-held drill is useful when there is no clearance because it can be to deepen quite the depth of the center. By the way, when the packing is greasy but with confidence that it is
This review is about item#10251717.
Under hole work of the woodwork for the nails with nut
5
From Japan
On 2016-04-14 19:32:09
It was used for the pilot hole of the nails with a nut in the woodworking work, but it is very convenient stop hole in 10mm. To drill a pilot hole, but had a hole wrapped the tape to the edge of the drill, I thought that it was good if you use more quickly.
This review is about item#10251726.
Dining chair making
5
From Japan
On 2015-09-21 21:25:08
good
This review is about item#10251753.
It was used in the bonding of the plate in the do-it-yourself individuals.
2
From Japan
On 2014-11-10 17:44:06
I bought the hexagonal axis dowel cone for 6mm in conjunction with for this 8mm. Mark for the company's Dubbo together also purchased at the same time. Have is with a stopper depth is written to be the saving of the battery, but the problem is not Yes also wrote to where is the fact that not only opened the actual depth of about 10mm than it. None but wooden dowel was also purchased and one for 6mm 8mm 40mm, as it can not be used in 30mm, was used to cut a saw. If you do not have been made a little more kind description, it misunderstands and can be adjusted to some extent depth. Commodity itself is not also good problem sharpness, but I think that it should be firmly display the size of the wood dowels of when using this hexagonal axis dowel cone. This lack of knowledge does not may be the cause, but I hope to improve the representation!
This review is about item#10251726.
Woodworking
4
From Japan
On 2013-12-02 09:02:45
Although we used the cut woodworking until now went up efficiency is much by using a dedicated Kiri.
This review is about item#10251726.

Related Products