Buy more than* S$200* and get FREE SHIPPING

No.24 6 Square-Shank Concrete Drill

4.56 (9)
...see all>
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Specification Weight (g) 2014 TRUSCO Published Page Chuck Diameter (mm) Size (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Specification Weight (g) 2014 TRUSCO Published Page Chuck Diameter (mm) Size (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 95 - - 441-0173 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 3.2 1PC 1 3.2 10251771 9.99 SGD
In stock
48 120 - - 441-0262 Rotation / oscillating combination type 26 1-0226 6.35 (hexagonal axis) - 5.5 1PC 1 5.5 10251875 9.99 SGD
In stock
55 125 - - 441-0289 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 6.4 1PC 1 6.4 10251893 11.99 SGD
In stock
55 125 - - 441-0297 Rotation / oscillating combination type 31 1-0226 6.35 (hexagonal axis) - 6.5 1PC 1 6.5 10718285 11.99 SGD
In stock
36 95 - - - Rotation / oscillating combination type - - 6.35 (hexagonal axis) - 2.5 1PC 1 2.5 35679786 9.99 SGD
In stock
42 105 - - 441-0211 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 4 1PC 1 4 10251814 9.99 SGD
In stock
42 110 - - 441-0220 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 4.3 1PC 1 4.3 10251823 9.99 SGD
In stock
42 115 - - 441-0068 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 5 1PC 1 5 10251857 9.99 SGD
In stock
36 95 - - - Rotation / oscillating combination type - - 6.35 (hexagonal axis) - 2.8 1PC 1 2.8 35679795 9.99 SGD
In stock
42 105 - - 441-0203 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 3.8 1PC 1 3.8 10251805 11.99 SGD
In stock
48 120 - - 441-0254 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 5.3 1PC 1 5.3 10251866 11.99 SGD
In stock
85 130 1 0272 Tip: Carbide chip, drill part: SCM435 441-0084 Rotation / oscillating combination type - 1-0226 6.35 (hexagonal axis) - 10.5 1PC 1 10.5 89582123 20.99 SGD
In stock
85 130 - - 441-0092 - - - - - 11.0 1pc 1 11.0 89582132 24.99 SGD
In stock
95 140 - - 441-0122 - - - - - 12.5 1pc 1 12.5 89582166 26.99 SGD
In stock
66 120 - - 441-0301 - - - - - 7.0 1pc 1 7.0 89582202 13.99 SGD
In stock
66 120 - - 441-0319 - - - - - 7.5 1pc 1 7.5 89582211 13.99 SGD
In stock
85 130 - - 441-0076 - - - - - 10.0 1pc 1 10.0 89582114 19.99 SGD
In stock
66 120 - - 441-0327 - - - - - 8.0 1pc 1 8.0 89582227 13.99 SGD
In stock
66 120 - - 441-0335 - - - - - 8.5 1pc 1 8.5 89582236 16.99 SGD
In stock
- - - - - - - - - - - 1pc 1 12.0 89582157 24.99 SGD
In stock
- - - - - - - - - - - 1pc 1 9.5 89582254 24.99 SGD
In stock
- - - - - - - - - - - 1pc 1 12.7 89582175 27.99 SGD
In stock
- - - - - - - - - - - 1pc 1 9.0 89582245 17.99 SGD
In stock
36 95 - - 441-0165 Rotation / oscillating combination type - - 6.35(6 hexagonal shafts) 3 3 1PC 1 3 10251762 9.99 SGD
In stock
36 100 - - 441-0181 Rotation / oscillating combination type - - 6.35(6 hexagonal shafts) 3.4 3.4 1PC 1 3.4 10251787 9.99 SGD
In stock
36 100 - - 441-0190 Rotation / oscillating combination type - - 6.35(6 hexagonal shafts) 3.5 3.5 1PC 1 3.5 10251796 9.99 SGD
In stock
42 110 - - 441-0238 Rotation / oscillating combination type - - 6.35 (Hexagonal axis) 4.5 4.5 1PC 1 4.5 10251832 9.99 SGD
In stock
42 115 - - 441-0246 Rotation / oscillating combination type - - 6.35(6 hexagonal shafts) 4.8 4.8 1PC 1 4.8 10251841 9.99 SGD
In stock
55 120 - - 441-0271 Rotation / oscillating combination type - - 6.35(6 hexagonal shafts) 6 6 1PC 1 6 10251884 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Concrete wall saddle band fixing hole 3.2 mm drilling of concrete screws
5
From Japan
On 2017-02-16 16:42:01
When ordering other goods I ordered the concrete drill which I always used as hard to pierce though remember but I punctured more than I thought, a hole was opened more than I thought, how many holes can be opened after about 6 holes are drilled Although it is unknown.
This review is about item#10251771.
Bicycle parking construction
5
From Japan
On 2016-10-18 17:44:14
I made two holes, I am satisfied easily with an impact driver. Because it was a remote place of power supply I borrowed a vibration drill, but did not use it.
This review is about item#89582211.
Drilling concrete
3
From Japan
On 2015-05-31 15:39:42
Normal
This review is about item#10251893.
It was used for 12φ hole doweling accompanying the fixation of the metal reinforcing plate of the retaining wall angle of the concrete.
5
From Japan
On 2014-11-30 19:29:00
I am satisfied with what I expected, such as product features and size shape. I tried to do it because it seemed possible to do with the impact drill with the work, but the drill biting also worked well and I could successfully open 4 holes in the 80 mm thick concrete board without fail. The difficulty is that it costs somewhat the same amount as shipping fee and arrival We will consider adopting low-priced shipping fee like Yu-Pack even though delivery date is delayed.
This review is about item#89582166.
Drilling of concrete retaining wall (8 cm thickness)
5
From Japan
On 2014-11-05 09:05:59
It held down with a metal belt to prevent enlargement of the gap of concrete retaining wall angle. Four holes for fixing 12φ were opened with an AC impact drill, but we opened the guide hole first with 6φ so we were able to work smoothly. To say difficult, the drill of the product is perfect for both function and price, but the shipping cost is almost the same as the item price and there is a high price feeling. I would like to consider low-cost delivery methods such as e-mail facilities other than courier even if there is no transport guarantee for low-priced items.
This review is about item#89582166.
Anchor bolt pilot hole
4
From Japan
On 2014-10-21 14:56:51
I used Makita's 14.4 V rechargeable 4-mode impact driver (vibratory drill mode) that I used for parking installation in the parking lot but it seems that the drill of 12.5 mm seems heavy, truly the motor does not touch with bare hands He got a fever about 6 ~ 8mm may be okay after opening a hole
This review is about item#89582166.
Screw hole for concrete wall
5
From Japan
On 2014-09-08 15:18:14
It is used for screw drilling for saddle to fix pipe to concrete wall. The sharpness lasts longer than I thought. There is little core shake, it is easy to use. Discharge of chips was also relatively smooth and drill clogging was not much. I bought another one for the spare, but since I did not use it, I keep it for the next use.
This review is about item#10251787.
Concrete puncture for screws
5
From Japan
On 2014-07-16 00:23:04
Price and good strength and good alright. If you can not afford to punch with impact please purchase.
This review is about item#10251787.
Used to attach doors to the foundation of mortar.
4
From Japan
On 2013-02-25 18:58:32
It makes the hole easier than I thought, and the sharpness also lasts longer.
This review is about item#10251796.

Related Products