Buy more than* S$200* and get FREE SHIPPING

No.23 Hexagon Shaft-Drill Cutter

3.71 (7)
Purpose
For pilot holes and chamfering of iron, wood, and aluminum
...see all>
Product Options
ADD TO CART
Chamfering Cutter Diameter (mm) Chuck Diameter (mm) Thinning Shape of Drills TRUSCO Part Number Weight (g) Overall Length (mm) Medium Drill Groove Length (mm) 2014 TRUSCO Published Page Medium Drill Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfering Cutter Diameter (mm) Chuck Diameter (mm) Thinning Shape of Drills TRUSCO Part Number Weight (g) Overall Length (mm) Medium Drill Groove Length (mm) 2014 TRUSCO Published Page Medium Drill Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 6.35 (hexagonal axis) x-type thinning processing - 42 75 15 - 4 1PC 1 10.5x4 10251954 41.99 SGD
In stock
9 6.35 (hexagonal axis) X-type thinning processing 361-7386 - - - 1-0386 3 1PC 1 9x3 10251936 36.99 SGD
In stock
10 6.35(6 hexagonal shafts) X type thinning processing - - - 15 - 3.5 1PC 1 10x3.5 10251945 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Submerged wood screw drilling
1
From Japan
On 2017-07-20 09:04:19
This is terrible. Although the shaft diameter is written as 10.0 mm, actually it is also 10.14 mm to 10.15 mm. Predictable causes are wear of tools to cut this tool Whether it is not measuring whether it is within the correct diameter after cutting or not?
This review is about item#10251945.
For hidden screws of woodwork furniture
2
From Japan
On 2017-07-14 11:56:33
As expected, the set screw (potato screw) protruded beyond the trunk diameter of 10 mm, which is about 12 mm. In this relationship, the embedding depth of φ 10 mm is limited by the set screw. Since low-profile set screws are also aligned with a monotary, we will buy and replace it, but it would be even better if the manufacturer makes it a short set screw from the beginning. Use angled adapter, which can be drilled diagonally, to use it to open a step of 10 mm at an angle of 30 degrees.
This review is about item#10251945.
Column Corner Hardware Installation
5
From Japan
On 2017-02-18 15:31:55
I used it for drilling aluminum L angle. I am very happy with ease of use.
This review is about item#10251945.
Open a lot of holes for dish screws in cherry tree laminated wood
5
From Japan
On 2016-12-27 18:27:46
Drilling and dish can be done simultaneously, greatly improving work efficiency. The finish is also beautiful.
This review is about item#10251954.
Thick to plywood
5
From Japan
On 2016-12-18 17:01:13
The sharpness is good. However, because it is "NS plywood (siliceous sandwich version)" this time, it wears quickly.
This review is about item#10251936.
Production of wood deck (DIY)
3
From Japan
On 2016-10-14 18:52:48
It was smoother than other products. Unfortunately, it is not possible to attach the jig for adjusting the depth to the target depth, so you need a separate spacer. (Because it overlaps with the place of the Imonjiji)
This review is about item#10251945.
Sarah
5
From Japan
On 2016-05-23 22:25:29
It is very easy to use.
This review is about item#10251936.

Related Products