Buy more than* S$200* and get FREE SHIPPING

No.26 Hexagonal Shaft Drill For Stainless Steel

4.43 (7)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Chuck Diameter (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Chuck Diameter (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
408-0947 1-0153 6.35 (hexagonal axis) x-type thinning processing 2.8 27 - 97 1PC 1 2.8 10252173 9.99 SGD
In stock
408-0891 1-0153 6.35 (hexagonal axis) x-type thinning processing 2.3 23 - 88 1PC 1 2.3 10252121 10.99 SGD
In stock
408-1170 1-0153 6.35 (hexagonal axis) x-type thinning processing 5.2 45 - 120 1PC 1 5.2 10252322 19.99 SGD
In stock
408-1064 1-0153 6.35 (hexagonal axis) x-type thinning processing 4 38 23 108 1PC 1 4 10252277 11.99 SGD
In stock
408-0866 1-0153 6.35 (hexagonal axis) x-type thinning processing 2 20 17 85 1PC 1 2 10252112 9.99 SGD
In stock
408-0912 1-0153 6.35 (hexagonal axis) x-type thinning processing 2.5 24 - 91 1PC 1 2.5 10252146 9.99 SGD
In stock
- - 6.35 (hexagonal axis) X-type thinning processing 4.3 38 - 108 1PC 1 4.3 10252295 13.99 SGD
In stock
408-1188 1-0153 6.35 (hexagonal axis) X-type thinning processing 5.5 45 - 120 1PC 1 5.5 10252331 19.99 SGD
In stock
408-1056 1-0153 6.35 (hexagonal axis) X-type thinning processing 3.9 36 - 106 1PC 1 3.9 10252261 14.99 SGD
In stock
408-1102 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.4 39 - 111 1PC 1 4.4 35679612 15.99 SGD
In stock
408-1129 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.6 39 - 111 1PC 1 4.6 35679621 19.99 SGD
In stock
408-1145 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.8 41 - 114 1PC 1 4.8 35679646 15.99 SGD
In stock
408-0904 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.4 24 - 91 1PC 1 2.4 10252137 11.99 SGD
In stock
408-0921 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.6 26 - 94 1PC 1 2.6 10252155 11.99 SGD
In stock
408-1200 1-0153 6.35 (hexagonal axis) X-type thinning processing 6.5 49 - 127 1PC 1 6.5 35679664 24.99 SGD
In stock
408-1030 1-0153 6.35 (hexagonal axis) X-type thinning processing 3.7 34 - 103 1PC 1 3.7 10252243 11.99 SGD
In stock
408-0874 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.1 20 - 85 1PC 1 2.1 35679567 13.99 SGD
In stock
408-1072 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.1 38 - 108 1PC 1 4.1 35679603 13.99 SGD
In stock
408-0939 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.7 26 - 94 1PC 1 2.7 10252164 11.99 SGD
In stock
408-0955 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.9 30 - 98 1PC 1 2.9 35679585 10.99 SGD
In stock
408-0971 1-0153 6.35 (hexagonal axis) X-type thinning processing 3.1 30 - 98 1PC 1 3.1 35679594 11.99 SGD
In stock
408-1137 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.7 41 - 114 1PC 1 4.7 35679637 15.99 SGD
In stock
408-1153 1-0153 6.35 (hexagonal axis) X-type thinning processing 4.9 43 - 117 1PC 1 4.9 35679655 15.99 SGD
In stock
408-0882 1-0153 6.35 (hexagonal axis) X-type thinning processing 2.2 23 - 88 1PC 1 2.2 35679576 13.99 SGD
In stock
408-0963 - 6.35(6 hexagonal shafts) X type thinning processing 3 30 - 98 1PC 1 3 10252182 9.99 SGD
In stock
408-0980 - 6.35(6 hexagonal shafts) X type thinning processing 3.2 30 - 98 1PC 1 3.2 10252191 10.99 SGD
In stock
408-0998 - 6.35(6 hexagonal shafts) X type thinning processing 3.3 32 - 100 1PC 1 3.3 10252207 10.99 SGD
In stock
408-1005 - 6.35(6 hexagonal shafts) X type thinning processing 3.4 32 - 100 1PC 1 3.4 10252216 11.99 SGD
In stock
408-1013 - 6.35(6 hexagonal shafts) X type thinning processing 3.5 32 - 100 1PC 1 3.5 10252225 10.99 SGD
In stock
408-1021 - 6.35(6 hexagonal shafts) X type thinning processing 3.6 34 - 103 1PC 1 3.6 10252234 11.99 SGD
In stock
408-1048 - 6.35(6 hexagonal shafts) X type thinning processing 3.8 34 - 103 1PC 1 3.8 10252252 11.99 SGD
In stock
408-1081 - 6.35 (Hexagonal axis) X type thinning processing 4.2 38 - 108 1PC 1 4.2 10252286 12.99 SGD
In stock
408-1111 - 6.35 (Hexagonal axis) X type thinning processing 4.5 39 - 111 1PC 1 4.5 10252304 12.99 SGD
In stock
408-1161 - 6.35 (Hexagonal axis) X type thinning processing 5 43 - 117 1PC 1 5 10252313 13.99 SGD
In stock
408-1196 - 6.35(6 hexagonal shafts) X type thinning processing 6 49 - 127 1PC 1 6 10252347 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used for stainless steel angle drilling.
5
From Japan
On 2017-11-12 15:19:13
The hole was empty very smoothly. Even with an angle of 5 mm stain, holes were readily available. I will buy it again.
This review is about item#10252286.
Construction
1
From Japan
On 2016-10-20 17:46:08
We ordered around Monday night around 6 o'clock, so we shipped the item on the same day so we thought that it will be next Tuesday sending but we did not ship on Tuesday without any contact. Wednesday it was finally notified that the shipment was delayed and we will ship it today. I had to forgo the construction day by day, but there was a notification of the shipment delay again on Thursday today, and I heard that we will ship today. If you can not ship as planned, you should contact the venue in advance at least not on the next day you could not ship, but we are sorry late and we will ship today if you contact us, if there is further shipment delay from there It is impossible to do as a service for traders.
This review is about item#10252252.
SUS, iron drilling
5
From Japan
On 2016-04-12 20:55:32
Accuracy is good, it breaks well. Even wearing is OK. You can purchase with confidence.
This review is about item#10252146.
Used for drilling work
5
From Japan
On 2014-05-09 13:52:33
I'm very satisfied because the base and the base are firmer than the things I used to date.
This review is about item#10252191.
Used for iron stain
5
From Japan
On 2013-12-13 15:59:01
It is satisfying because it is sharp
This review is about item#10252252.
Drilling of metal
5
From Japan
On 2012-05-15 15:04:24
Although it will expire normally, since the price has been revised, "I will not continue purchasing". If you return to the price when you purchased it is "definitely recommended". We recommend drilling tool rather than impact. Impact is an instantaneous torque with a built-in striking with an anvil, but the torque itself is very weak. As a result, work efficiency is bad, as the tip gets bitten, a blow is added and a large force is instantaneously applied to the drill, so the tip is lacking. Sharpness also does not last long compared to drills with only rotation. In this size (thickness), I think that there is no problem first, but if it is the worst, the drill breaks.
This review is about item#10252347.
Drilling of stainless steel etc.
5
From Japan
On 2012-01-25 20:39:59
The price is reasonable, the sharpness is good, I can polish it, it is quite good Good things I do not want the price to change.
This review is about item#10252225.

Related Products