Buy more than* S$200* and get FREE SHIPPING

No.25 Woodworking SDS Bit

3.17 (6)
Chuck
SDS plus shank
Compatible Models
Lightweight hammer drill (SDS plus shank)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Purpose Groove Length T (mm) Blade Diameter D (phi mm) Drill Chuck d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Purpose Groove Length T (mm) Blade Diameter D (phi mm) Drill Chuck d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- For use on through holes in wood 120 10 - 1PC 1 10.0mm 35679393 14.99 SGD
Shipped after 2018-03-01
- For use on through holes in wood 135 19 - 1PC 1 19.0mm 35679463 19.99 SGD
Shipped after 2018-03-01
- For use on through holes in wood 135 21 - 1PC 1 21.0mm 35679481 20.99 SGD
In stock
- For use on through holes in wood 135 22 - 1PC 1 22.0mm 35679497 25.99 SGD
In stock
- For use on through holes in wood 160 24 - 1PC 1 24.0mm 35679506 26.99 SGD
In stock
- For use on through holes in wood 120 9 - 1PC 1 9.0mm 35679384 11.99 SGD
Shipped after 2018-03-01
- For use on through holes in wood 135 16 - 1PC 1 16.0mm 35679445 15.99 SGD
Shipped after 2018-03-01
185 For use on through holes in wood 120 12 10 1PC 1 12.0mm 35679411 11.99 SGD
In stock
205 - 135 15 10 1PC 1 15.0mm 35679436 13.99 SGD
In stock
205 - 135 20 10 1PC 1 20.0mm 35679472 20.99 SGD
In stock
230 - 160 32 10 1PC 1 32.0mm 35679551 43.99 SGD
In stock
230 - 160 25 10 1PC 1 25.0mm 35679515 26.99 SGD
Shipped after 2018-02-27
230 - 160 30 10 1PC 1 30.0mm 35679542 29.99 SGD
In stock
205 For use on through holes in wood 135 18 10 1PC 1 18.0mm 35679454 15.99 SGD
In stock
- For use on through holes in wood 160 27 - 1PC 1 27.0mm 35679524 31.99 SGD
Shipped after 2018-02-27
- For use on through holes in wood 160 28 - 1PC 1 28.0mm 35679533 29.99 SGD
Shipped after 2018-03-01
- For use on through holes in wood 120 10.5 - 1PC 1 10.5mm 35679402 14.99 SGD
Shipped after 2018-02-27
- For use on through holes in wood 120 13 - 1PC 1 13.0mm 35679427 13.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Drilling
1
From Japan
On 2016-05-04 20:35:05
It was a defective item that does not fit in Pana Bosch's SDS bit.
This review is about item#35679427.
Electrical construction
5
From Japan
On 2015-04-15 18:19:45
SDS is easy to attach and detach because it makes holes in various sizes. I am also rich in size so I would like to purchase again.
This review is about item#35679436.
A hole to sleepers
2
From Japan
On 2015-03-22 15:09:52
The hole to the sleeper was unsuitable. The sleepers are too hard for a hole to open. I hope the sharpness is a bit better.
This review is about item#35679524.
Woodworking work general
1
From Japan
On 2014-07-28 23:10:40
It can not be used with an ordinary three nail drill. I feel like I can not do anything with a keyway etc digging in my way. I have no choice, so I will use it with a high speed cutting machine.
This review is about item#35679411.
Repair the boundary between the asphalt and road curb of the company's premises
5
From Japan
On 2014-07-22 16:07:14
Viscosity, degree of adhesion Meeting was also exactly good, finished clean with the attached spatula.
This review is about item#35679515.
Drilling of wood for piping
5
From Japan
On 2014-06-21 06:03:51
Compared with bit for impact or straight bit etc. SDS plus specifications can be instantly drilled without stress. And you can cut well.
This review is about item#35679551.

Related Products