Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.28-S Hexagonal Shaft Spiral Tap

5.00 (5)
Overall Length (mm)
70
Caution
Not for power tools other than the regular reverse rotation. Use the tapping oil.
Application
Formation of screw threads Used for fixing collapsed screw threads
...see all>
Product Options
ADD TO CART
Pitch (mm) TRUSCO Part Number Cutting Material Chuck Diameter (mm) Tap Size Flute Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) TRUSCO Part Number Cutting Material Chuck Diameter (mm) Tap Size Flute Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 337-5340 Iron, aluminum, and true brass 6.35(6 hexagonal shafts) M3x0.5 15 M3 1PC 1 M3x0.5 10252417 13.99 SGD
In stock
0.7 337-5358 Iron, aluminum, and brass 6.35 (Hexagonal axis) M4X0.7 19 M4 1PC 1 M4X0.7 10252426 13.99 SGD
In stock
0.8 337-5366 Iron, aluminum, and brass 6.35 (Hexagonal axis) M5x0.8 18 M5 1PC 1 M5x0.8 10252435 15.99 SGD
In stock
1.0 337-5374 Iron, aluminum, and true brass 6.35(6 hexagonal shafts) M6x1.0 17 M6 1PC 1 M6x1.0 10252444 19.99 SGD
In stock
1.25 337-5382 Iron, aluminum, and true brass 6.35(6 hexagonal shafts) M8x1.25 21 M8 1PC 1 M8x1.25 10252453 20.99 SGD
In stock
1.5 337-5331 Iron, aluminum, and true brass 6.35(6 hexagonal shafts) M10x1.5 24 M10 1PC 1 M10x1.5 10252462 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Device assembly work
5
From Japan
On 2018-05-05 08:30:04
I attach it to the impact to the new drilling tapping and use it. I think that it is hard to break and easy to use
This review is about item#10252426.
Metal Processing
5
From Japan
On 2016-09-29 16:22:12
I tried using it variously, but I can be used with confidence and I am very saved. Thank you very much.
This review is about item#10252417.
Control panel production
5
From Japan
On 2016-04-05 15:02:57
I use it by removing the chips every time and attaching tap oil. I used about 60 pieces on 2.3 mm steel sheet, but it seems to be still alright.
This review is about item#10252417.
Pipe support material installation
5
From Japan
On 2015-07-29 21:51:52
When it is constructed with a typical tap with an impact driver, it will loosen and disengage from the chuck when it is returned, but since it can be mounted directly to the impact at 6.35, it can be constructed without any trouble.
This review is about item#10252426.
2.3 t New tap on steel plate or used for painted steel plate.
5
From Japan
On 2013-01-11 12:43:42
Because it is a hexagonal axis it can be easily applied with a charging screwdriver etc. It is very convenient. The use frequency is not so high, but it is not broken yet because it sticks.
This review is about item#10252426.

Related Products