Buy more than* S$200* and get FREE SHIPPING

No.28-P Hexagonal Shaft Point Tap For Stainless Steel

4.93 (15)
Overall Length (mm)
70
Caution
Not for power tools other than the regular reverse rotation. Use the tapping oil.
Application
Formation of screw threads Used for fixing collapsed screw threads
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) TRUSCO Part Number Cutting Material Chuck Diameter (mm) Tap Size Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) TRUSCO Part Number Cutting Material Chuck Diameter (mm) Tap Size Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 0.5 337-5285 Stainless steel, iron, aluminium, brass 6.35 (Hexagonal axis) M3x0.5 15 1PC 1 M3x0.5 10252471 24.99 SGD
In stock
M4 0.7 337-5293 Stainless stell, aluminum, brass 6.35(6 hexagonal shafts) M4x0.7 19 1PC 1 M4x0.7 10252487 24.99 SGD
In stock
M5 0.8 337-5307 Stainless steel, iron, aluminium, brass 6.35 (Hexagonal axis) M5x0.8 18 1PC 1 M5x0.8 10252496 24.99 SGD
In stock
M6 1.0 337-5315 Stainless stell, aluminum, brass 6.35(6 hexagonal shafts) M6x1.0 17 1PC 1 M6x1.0 10252505 24.99 SGD
In stock
M8 1.25 337-5323 Stainless steel, iron, aluminium, brass 6.35 (Hexagonal axis) M8x1.25 21 1PC 1 M8x1.25 10252514 27.99 SGD
In stock
M10 1.5 337-5277 Stainless stell, aluminum, brass 6.35(6 hexagonal shafts) M10x1.5 24 1PC 1 M10x1.5 10252523 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-14 14:43:37
I bought this because I had to cut a lot of screw holes on a 1.8 mm stainless steel plate. It takes only 1 second to make a single screw hole.  As I sprayed oil when punching holes, I just turn it.
When water heater is installed
5
From Japan
On 2017-10-30 20:46:21
When wearing a tap, sharpness is also good, smooth tap expires.
This review is about item#10252487.
Tapping after drilling stain plate
5
From Japan
On 2017-10-20 11:23:15
Impact For electric drill, use a tapping after drilling a hole with a drill blade. Drill a hole of 10 mm thick stainless steel by spraying sometimes with a stainless steel drill blade. Spray spray through the through hole, set the impact to low speed or weak setting, repeat reverse rotation, forward rotation when the clutch is working, scratch the screwdriver to a long time as it breaks. If it is 2-3 mm thick, you can scratch it at once. I also tried a spiral type drill and tapping blade with a thin plate, but it is expensive, but it breaks easily and brittle. This product of straight type can not be released once it is used.
This review is about item#10252496.
Threading of stainless steel
5
From Japan
On 2017-09-01 06:55:15
Sharpness was also good, and I could firmly tap. I'm glad.
This review is about item#10252496.
Motorcycle repair
5
From Japan
On 2016-10-10 19:23:22
I broke both of the muffler mounting bolts of TACTO, and when I pierced through the drill persistently, I used a tap to thread it and it worked well.
This review is about item#10252514.
Metal hardware processing
5
From Japan
On 2016-06-15 21:52:14
The tap work time has been shortened as the work is progressing smoothly!
This review is about item#10252487.
SUS, iron tap cutting
4
From Japan
On 2016-04-12 20:57:29
It is no longer a job without this. In series, two sets owned. However, it can not be used for aluminum.
This review is about item#10252487.
work
5
From Japan
On 2016-02-24 19:34:03
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#10252496.
Painting in case the paint covers the screw hole.
5
From Japan
On 2015-11-19 20:49:55
It is used from the shape attached to the electric tool, but it is used by inserting it in the bit grip etc of vessel. It is convenient when there is no space to use the tap handle or when you want to lightly screw the screw hole.
This review is about item#10252496.
Tap stand in a narrow place
5
From Japan
On 2015-08-06 19:21:08
You can tap easily with SUS. It is very useful.
This review is about item#10252487.

Related Products