Buy more than* S$200* and get FREE SHIPPING

Hot Water Bottle, By A Mircowave

4.00 (3)
Purpose
Bitter cold and pain releaser.
...see all
Product Options
ADD TO CART
Heating Temperature (dgree c) Standard Duration (h) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heating Temperature (dgree c) Standard Duration (h) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warm up in a mircowave until 45 About 7 For feet 750 1PC 1 For feet 10362511 9.68 SGD
Shipped after 2017-02-01
Warm up in a mircowave until about 40 About 30 minutes For the neck and shoulder 740 1PC 1 For the neck and shoulder 10362527 11.61 SGD
In stock
Warm up in a mircowave until 45 About 7 For large size feet 1460 1PC 1 For large size feet 10362536 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Dog of heating
5
From Japan
On 2015-11-19 22:56:29
Of dog, it was used in the hot-water bottle instead. It was good.
This review is about item#10362536.
Friend of bedtime.
4
From Japan
On 2015-02-19 18:41:59
Followed by the still cold at night, but since originally heating is weak, ransacked any good if things do not. I will read at first glance as a "hottie," but, look good and it is what "Yutapon" (laughs) That the warm of 7 hours kept warm in the microwave, I bought out of interest. This is pretty good stuff! When the warm feet really feels good. Warm 3 to 4 minutes in the microwave oven, We put in a futon to warm again for 3 to 4 minutes upside down. Microwave ovens cheaper electricity bill, if you buy more soon I think that it was good. Texture of accessories cover, I think that is easier to use you do not have a little more smooth. I want to use from now on every year.
This review is about item#10362536.
When you go to bed winter night
3
From Japan
On 2014-01-21 15:42:22
The other manufacturers of hot water bottle is also of the type that heat in a range so far I was using. But it will be on the comparison between there is an inner bag "Yutapon in the range" Cover of fleece for the slippery plastic There will likely take off To slippery. Because what was previously used was a fabric that does not slippery The point is there a little frustration. Size is warm a larger than what was previously used. 2 degrees low temperature burns errand the type of hot water bottle to put a hot water How can have experienced, here we firmly defend the time of range So that there is no also to burns always at a constant warmth Available in the peace of mind satisfaction. Vinyl even very happy that you can to improve in.
This review is about item#10362511.

Related Products