Buy more than* S$200* and get FREE SHIPPING

Craft Tape With Handle

4.80 (5)
Tape Length (m)
50
Tape Width (mm)
45
...see all>
Product Options
ADD TO CART
Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thank You B 1Roll 1 #1804651 60847482 4.48 SGD
In stock
THANK YOU A 1Roll 1 #1804650 35738026 4.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I use it when sealing an article.
5
From Japan
On 2017-04-02 22:40:26
I seal it as a feeling when shipping in a way that I can not send a letter. I think that I would like to order again when it is gone.
This review is about item#35738026.
Used to close the envelope
4
From Japan
On 2016-10-18 16:45:50
When shipping the product in an envelope, I used a transparent opp tape, but I found this lovely gum tape so I bought it. Pop design, it is pretty finished. However, I thought that it might be suitable for sticking to an envelope with a little consolidation. I think that it is good for packing such as fashion and cardboard.
As a settled tape at the supermarket
5
From Japan
On 2015-06-10 09:46:09
Although it was my first order, thank you for quick response. I was looking for such a tape, but it was hard to find and it was saved.
This review is about item#60847482.
Packing goods
5
From Japan
On 2014-10-28 14:17:12
It is paper tape, but I feel lively and hospitable feeling, it is very good.
This review is about item#35738026.
Item packing
5
From Japan
On 2014-06-04 23:56:52
Purchased by bulk purchase, cheaper than purchase at a shop, I think that good product conveyed the meaning of packing accent and gratitude to customers as well.
This review is about item#35738026.

Related Products