Buy more than* S$200* and get FREE SHIPPING

Super Accel Saw

Purpose
Pruning, fruit tree pruning, Pruning, fruit tree pruning
Blade Length (mm)
210
Cutting Width (mm)
1.1
Weight (g)
195
Overall Length (mm)
Folding at the time / 240 when using / 440
...see all
Product Options
ADD TO CART
Number of Mesh Holes (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Mesh Holes (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 th / 30 Rough eye 1PCC 1 119-21 36786023 33.46 SGD
Shipped after 2017-01-23
14 th / 30 Details 1PCC 1 117-21 36786032 33.46 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products