Buy more than* S$200* and get FREE SHIPPING

Saw Blade

4.00 (1)
Purpose
Replacement blade for carpenters' saw, Temporary framing work, Replacement blade for carpenters' saw, Replacement blade for carpenters' saw, Temporary framing work, Replacement blade for carpenters' saw, Replacement blade for carpenters' saw, Temporary framing work, Replacement blade for carpenters' saw, Replacement blade for carpenters' saw, Temporary framing work, Replacement blade for carpenters' saw
Number of Teeth (mm)
11 th / 30, 11 th / 30
Blade Length (mm)
330, 330
Cutting Width (mm)
1.35, 1.35
Weight (g)
105, 105
Overall Length (mm)
365, 365
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 148-333 10255402 22.62 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Miscellaneous trees, bamboo,
4
From Japan
On 2016-06-15 22:43:27
Anything you off well. I use much. Blade exchange instead of on a regular basis but is the best After a little more inexpensively changed.
This review is about item#10255402.

Related Products