Buy more than* S$200* and get FREE SHIPPING

Gunman Replacement Blade

5.00 (3)
Cutting Width (mm)
1.2, 1.2
...see all
Product Options
ADD TO CART
Number of Teeth (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Teeth (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 th / 30, 12 th / 30 300, 300 70, 70 335, 335 1Sheet 1 169-30 37959336 26.53 SGD
In stock
12 th / 30, 12 th / 30 240, 240 50, 50 275, 275 1Sheet 1 169-24 37959311 22.44 SGD
In stock
12 th / 30, 12th sheets/ 30 270, 270 60, 60 305, 305 1Sheet 1 169-27 37959327 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bamboo grove maintenance
5
From Japan
On 2017-02-23 17:05:33
It is durable, but the length of the blade is 27 cm so it is long and it gets in the way when it is used on the waist
This review is about item#37959327.
Cutting branches
5
From Japan
On 2014-10-11 21:21:52
I have not used it yet, but I was falling in with a saki blade.
This review is about item#37959311.
Logging down trees
5
From Japan
On 2014-01-27 16:02:03
The sharpness is good so you can work comfortably
This review is about item#37959311.

Related Products